3/4" Auger Bit

Item #: 0836418

Cat #: AW34OD

UPC: 625912629011

Company wide:
0 in stock
Documents & Guides
Auger, Length: 7", Diameter: 3/4".

Overview

Auger, Length: 7", Diameter: 3/4".
Also known as: 625912629011, AW34OD, RAKAW34OD

Specifications

Diameter: 3/4 in
Length: 7 in
Diameter: 3/4 in
Length: 7 in