12/4 Solid, Plus, 600V, Steel Armor, 250'

Item #: 0836325

Cat #: 124MCSX250PLUS

UPC: 077680259516

$ 3.71 FT
Company wide:
1,250 in stock
Documents & Guides
12/4 Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): (2) Black, (2) Red, (2) White w/Black, (2) White w/Red, (1) Green. O.D.: 0.698"

Overview

12/4 Copper Conductors with Ground, Type: Plus, 600V, Interlocked Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): (2) Black, (2) Red, (2) White w/Black, (2) White w/Red, (1) Green. O.D.: 0.698"

12-4/12-4/12-1MC-PLUS 2BK 2RD 4WE 1GN

Also known as: 077680259516, 124MCSX250PLUS

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4