N 4 In. Centers

Item #: 0836267

Cat #: P1000SL 10HG

UPC: 702316530683

$ 8.06 FT
Company wide:
0 in stock
Documents & Guides
PST PS 200 S 10 HDG SLOTDeep Strut

Overview

PST PS 200 S 10 HDG SLOTDeep Strut
Also known as: 702316530683, P1000SL 10HG, PSTP1000SL10HG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in