
Fashion, 3 Way, 20a 120/277v, Ill Gy
Item #: 0836235
Cat #: 9903GLI
UPC: 781786740617
$ 50.65 EA
Company wide:
0
in stock
Documents & Guides
Switches And Lighting Controls, Illuminated Industrial Grade Fashionseries, Rocker Switches, General Purpose Ac, Three Way, 20a 120v Ac,back And Side Wired, Gray
Overview
Switches And Lighting Controls, Illuminated Industrial Grade Fashionseries, Rocker Switches, General Purpose Ac, Three Way, 20a 120v Ac,back And Side Wired, Gray
Also known as: 781786740617, 9903GLI, BRY9903GLI
Features & Benefits
- Rocker
- General Purpose AC
- Three Way
- 20A 120V AC
- Back and Side Wired
Specifications
No Specifications Available