Acs Inline Fuseholder

Item #: 0836229

Cat #: 150322

UPC: 079458105902

$ 21.51 EA
Company wide:
55 in stock
Documents & Guides
Littelfuse,254 Series,fuse Clips

Overview

Littelfuse,254 Series,fuse Clips

The Littelfuse 150322 inline fuse holder is designed for use with 6.3x32mm (.25"x1.25") Fuses. Provides an economical inline fuse holder solution.

Also known as: 079458105902, 150322, LFU150322

Specifications

Volts AC: 500
Diameter: 0.250 in
Poles: 1
Amps: 15
Material: Thermoplastic
Volts DC: 500
Length: 1.250 in
Mounting: Inline
Standards: California Proposition 65
Class: 3AG/AB
Volts AC: 500
Poles: 1
Material: Thermoplastic
Length: 1.250 in
Standards: California Proposition 65
Diameter: 0.250 in
Amps: 15
Volts DC: 500
Mounting: Inline
Class: 3AG/AB