B-LINE B22A-240SS6 Deep Strut, 1 5/8-I

Item #: 0836175

Cat #: B22A-240SS6

UPC: 781011841331

$ 91.86 FT
Company wide:
0 in stock
Documents & Guides
BLI B22A-240SS6 Deep Strut 1 5/8

Overview

BLI B22A-240SS6 Deep Strut 1 5/8
Also known as: 781011841331, B22A-240SS6, BLIB22A240SS6

Specifications

Length: 20 ft
Width: 1-5/8 in
Height: 3 1/4 in
Material: 316 Stainless Steel
Length: 20 ft
Height: 3 1/4 in
Width: 1-5/8 in
Material: 316 Stainless Steel