.5 IN CONDUIT BODY,GRAY IRON,LU,F-7

Item #: 0836121

Cat #: LU17

UPC: 786209912381

$ 44.84 EA
Company wide:
0 in stock
Documents & Guides
1/2 Inch Form 7 (LU) Conduit Elbow for Use with Rigid/IMC Conduit

Overview

1/2 Inch Form 7 (LU) Conduit Elbow for Use with Rigid/IMC Conduit

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786209912381, LU17, THBLU17

Specifications

Type: Type L
Family / Style: Form 7
Material: Iron Alloy
Hub Diameter: 1/2 in
Type: Type L
Material: Iron Alloy
Family / Style: Form 7
Hub Diameter: 1/2 in