Digital Room Controller, Dimmer, Single

Item #: 0836120

Cat #: LMRC-211

UPC: 754182929030

$ 374.33 EA
Company wide:
12 in stock
Documents & Guides
Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Single Relay, On/Off, Dimmer, White

Overview

Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Single Relay, On/Off, Dimmer, White

LMRC-210 Series Digital Room Controllers include one, two or three relay(s) to switch a total of 20 amps, a high-efficiency switching power supply and one 0-10 volt output per relay for control of dimmable loads including electronic ballasts (Advance Mark 7, or equivalent). They are the foundation of a Wattstopper Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient lighting control.

Also known as: 754182929030, LMRC-211, WATLMRC211

Specifications

Amps: 20
Color: White
Volts AC Range: 120 - 277
Amps: 20
Volts AC Range: 120 - 277
Color: White