On-Delay Timer

Item #: 0836108

Cat #: T10S400

UPC: 079458999112

$ 238.91 EA
Company wide:
1 in stock
Documents & Guides
On-Delay Timer, Solid State, 480V AC MotorSaver® Series Surface Mount, Adjustable Restart Delay: 05 - 12 Seconds, Micocontroller Based

Overview

On-Delay Timer, Solid State, 480V AC MotorSaver® Series Surface Mount, Adjustable Restart Delay: 05 - 12 Seconds, Micocontroller Based

The T10 Series on-delay timer is a solid-state electronic device that provides accurate and reliable timing for control circuits up to 460VAC. The T10 features a user-selectable time delay from 6 seconds to 10 minutes (0.5 to 12 seconds on the T10S400 model) and SPDT output contacts. When power is applied to the T10, it immediately begins its timing cycle. During this time, the indicator LED alternates between red and green and the output contacts remain inactive. When the timing cycle is complete, the indicator LED turns solid green and the output contacts are activated. The output contacts will remain activated until power is removed from the T10.

Also known as: 079458999112, T10S400, LFUT10S400

Specifications

Mounting: Panel
Volts AC: 480
Type: Timer
Mounting: Panel
Type: Timer
Volts AC: 480