Fuse, 6 Amp Fast-Acting Glass, 1/4" x 1", 125V

Item #: 0835936

Cat #: AGX-6

UPC: 051712704885

$ 1.52 EA
Company wide:
0 in stock
Documents & Guides
6 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V

Overview

6 Amp Fast-Acting Glass Tube Fuse, 1/4" x 1" (6.3mm x 25.4mm), 125V
Also known as: 051712704885, AGX-6, BUSAGX6

Specifications

Amps: 6
Speed: Fast Acting
Length: 1 in
Type: Fuse, Electronic
Diameter: 1/4 in
Mounting: Cartridge
Volts AC: 125
Amps: 6
Length: 1 in
Diameter: 1/4 in
Volts AC: 125
Speed: Fast Acting
Type: Fuse, Electronic
Mounting: Cartridge