Conn WT 20A 480V 3PH 3P4W H/L YL

Item #: 0835912

Cat #: L1620CW

UPC: 040893642079

$ 84.77 EA
Company wide:
49 in stock
Documents & Guides
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 20A, Industrial, 480V, Back, Yellow, Steel, Watertight, L16-20, Three-pole, Four-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67

Overview

Eaton Arrow Hart watertight locking connector, #18-10 AWG, 20A, Industrial, 480V, Back, Yellow, Steel, Watertight, L16-20, Three-pole, Four-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants anywhere that moisture, dirt or corrosive elements may be a factor.

Also known as: 040893642079, L1620CW, CWDL1620CW

Specifications

Poles: 3
Volts AC: 480
Amps: 20
Material: Steel
Color: Yellow
Poles: 3
Amps: 20
Color: Yellow
Volts AC: 480
Material: Steel