Watertight locking connector, #18-10 AWG, 20A, Yellow

Item #: 0835908

Cat #: L1520CW

UPC: 040893642055

$ 83.09 EA
Company wide:
31 in stock
Documents & Guides
Watertight locking connector, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L15-20, Three-pole, Four-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67

Overview

Watertight locking connector, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L15-20, Three-pole, Four-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67

Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.

Also known as: 040893642055, L1520CW, CWDL1520CW

Specifications

Amps: 20
NEMA Configuration: L15-20R
Color: Yellow
Amps: 20
Color: Yellow
NEMA Configuration: L15-20R