Plug WT 20A 250V 2P3W H/L YL

Item #: 0835900

Cat #: L620PW

UPC: 040893641751

$ 37.97 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart watertight locking plug, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L6-20, Two-pole, Three-wire, Santoprene, 0.36 to 0.84 in, IP67

Overview

Eaton Arrow Hart watertight locking plug, #18-10 AWG, 20A, Industrial, 250V, Back wiring, Yellow, Steel, Watertight, L6-20, Two-pole, Three-wire, Santoprene, 0.36 to 0.84 in, IP67

Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.

Also known as: 040893641751, L620PW, CWDL620PW

Specifications

Type: Locking
Color: Yellow
Type: Locking
Color: Yellow