Aluminum Extension Ladders

Item #: 0835858
Cat #: D1720-2EQ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder With Integrated Leveling; Series D1700-2eq, Type Ii, Duty Rating; Ladder Height: 20 Ft; Rung Size: 1-3/4 In; Base Size: 17-3/4 In Outside Shoes; Material: Aluminum; Load Capacity: 225 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 17 Ft; Approx. Cu. Ft. Per Unit: 8.100; Fly Width: 15-1/8 In Outside Rails

Overview

Werner; Extension Ladder With Integrated Leveling; Series D1700-2eq, Type Ii, Duty Rating; Ladder Height: 20 Ft; Rung Size: 1-3/4 In; Base Size: 17-3/4 In Outside Shoes; Material: Aluminum; Load Capacity: 225 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 17 Ft; Approx. Cu. Ft. Per Unit: 8.100; Fly Width: 15-1/8 In Outside Rails
The Equalizer® D1720-2EQ Aluminum 20ft Extension Ladder eliminates uneven ground with the factory installed adjustable EverLevel® leveling system. This system precisely adjusts in 3/8in increments up to 8 1/4in, making it easy to use. The dual action feet on the ladder are for use on hard or penetrable surfaces and swivel easily. The TRACTION-TRED® D-rungs are slip resistant. The ladder has a duty rating of 225lb making it durable, long lasting and able to meet the demands of the job. The exclusive ALFLO® rung joint means a TWIST-PROOF® performance every time, and the lightweight aluminum makes it easy to transport.
Also known as: D1720-2EQ, WERD17202EQ

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)