1" Sch 40 Plug Blue 1 = Bag Of 50

Item #: 0835856

Cat #: HL-13AB

UPC: 034481192909

$ 105.38 EA
Company wide:
0 in stock
Documents & Guides
1" Sch 40 Plug Blue 1 = Bag Of 50

Overview

1" Sch 40 Plug Blue 1 = Bag Of 50

The new, revolutionary, patented design Carlon PVC Conduit Repair System significantly reduces the time and money associated with repairing broken PVC conduits a.k.a. “stub-ups” in concrete slabs. The system is a line of couplings, adapters, reamers and plugs designed to allow contractors to quickly and easily repair broken PVC conduits without having to chip-away and re-pour concrete, while still maintaining the inside diameter of the conduit. Simply cut off the broken conduit; ream the ID of the conduit; and insert a coupling or adapter, it’s that easy. A job that normally takes 20 minutes can now be done in 2 minutes or less!

Also known as: 034481192909, HL-13AB, CARHL13AB

Specifications

Diameter: 1 in
Diameter: 1 in