NEMA OPEN REV STR SIZE 3 240V COIL

Item #: 0835776

Cat #: AN56KN0B

UPC: 782113622460

$ 7751.05 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control starter, NEMA Freedom Series Reversing Reset Overload Relay Starter, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 90A, Three-pole, Size 3

Overview

Eaton Freedom NEMA motor control starter, NEMA Freedom Series Reversing Reset Overload Relay Starter, 25 hp at 208V, 30 hp at 240V, 50 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 90A, Three-pole, Size 3

Fill

Also known as: 782113622460, AN56KN0B, CUTAN56KN0B

Specifications

Family / Style: Freedom
Size: 3
Family / Style: Freedom
Size: 3