
2-1/2" Type 304 Stainless Steel Rigid Conduit, 10' Length
Item #: 0835652
Cat #: S42510CT00
UPC: 847656000073
$ 114.38 FT
Company wide:
0
in stock
Documents & Guides
2-1/2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Overview
2-1/2 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 847656000073, S42510CT00, CLBS42510CT00
Specifications
| Length: | 10 ft |
| Diameter: | 2 1/2 in |
| Material: | Stainless Steel 304 |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |
| Diameter: | 2 1/2 in |