
Heavy Duty Standard Profile No Holes Fiberglass
Item #: 0835497
Cat #: 20P-2000-SST
UPC:
$ 11.27 FT
Company wide:
140
in stock
Documents & Guides
Deep Strut - No Holes, 1-5/8" High, 1-5/8" Wide, 10 Foot Long, Polyester Fiberglass, Black. SST Fiberglass Deep Strut incorporates a standard Deep Strut profile that will accommodate metallic pipe straps and clamps.
Overview
Deep Strut - No Holes, 1-5/8" High, 1-5/8" Wide, 10 Foot Long, Polyester Fiberglass, Black. SST Fiberglass Deep Strut incorporates a standard Deep Strut profile that will accommodate metallic pipe straps and clamps.
Fiberglass non-metallic channel framing system that includes a complete line of non-metallic accessories, fasteners, hangers, pipe clamps and channels.
Also known as: 20P-2000-SST, PST20P2000SST, Junior Strut
Specifications
| Height: | 1 5/8 in |
| Color: | Black |
| Material: | Fiberglass |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 1 5/8 in |
| Material: | Fiberglass |
| Width: | 1-5/8 in |
| Color: | Black |
| Length: | 10 ft |