OptiCam® ST Simplex Connector, OM1, Beige

Item #: 0835362

Cat #: FST2MC6EI

UPC: 613056259287

$ 22.42 EA
Company wide:
0 in stock
OptiCam ST Fiber Optic Multimode Connector, OM1, Beige

Overview

OptiCam ST Fiber Optic Multimode Connector, OM1, Beige

The OptiCam® ST Fiber Optic Connector is a multimode 62.5/125μm OM1 fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The ST connector has a natural-colored body and backbone, and beige-colored 900μm boot.

Also known as: 613056259287, FST2MC6EI, PDTFST2MC6EI

Specifications

Type: 62.5 µm
Connector Type: ST
Type: 62.5 µm
Connector Type: ST

Customer Reviews

No reviews for this product
(0)