
1-1/2" PVC 90° Elbow, 24" Radius, Schedule 80, Gray, Bell End
Item #: 0835337
Cat #: UB9DHB
UPC: 034481185109
$ 179.88 EA
Company wide:
0
in stock
Documents & Guides
1-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End
Overview
1-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray, Bell End
Also known as: 034481185109, UB9DHB, CARUB9DHB
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/2 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Gray |
| Type: | Schedule 80 |
| Sweep Radius: | 24 in |