Halogen Reflector Lamp, PAR30S, 55W, 120V, WFL40

Item #: 0835317
Cat #: 55PAR30S/IRC/WFL40 120V
UPC: 046677238575
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 55W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 1015, Color Temperature: 2760K, Beam Angle: 40°, Rated Average Life: 4,200 Hrs. Replaces up to 75W Halogen. *Philips Part # 23857-6*

Overview

Halogen Reflector Lamp, 55W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 1015, Color Temperature: 2760K, Beam Angle: 40°, Rated Average Life: 4,200 Hrs. Replaces up to 75W Halogen. *Philips Part # 23857-6*
Due to the heat that radiates from the bulb, a minimum distance of 2 ft is required between bulb and combustible materials or objects susceptible to drying or fading
Also known as: 046677238575, 55PAR30S/IRC/WFL40 120V, PHI55PAR30SIRC+WFL

Specifications

Wattage: 55
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Color Temperature: 2760 (Warm White)
Lumens: 1015
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 40°
Wattage: 55
Base: Medium Screw (E26)
Lumens: 1015
Color Rendering Index (CRI): 100
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Color Temperature: 2760 (Warm White)
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)