Halogen Reflector Lamp, PAR30S, 39W, 120V, FL25

Item #: 0835314

Cat #: 39PAR30S/IRC+/FL25 120V

UPC: 046677238544

Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 39W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 2800K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23854-3*

Overview

Halogen Reflector Lamp, 39W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 650, Color Temperature: 2800K, Beam Angle: 25°, Rated Average Life: 4,200 Hrs. *Philips Part # 23854-3*

Due to the heat that radiates from the bulb, a minimum distance of 2 ft is required between bulb and combustible materials or objects susceptible to drying or fading.

Also known as: 046677238544, 39PAR30S/IRC+/FL25 120V, PHI39PAR30SIRC+FL2

Specifications

Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Angle: 25°
Shape: PAR30S (Sealed Beam Short)
Wattage: 39
Lumens: 650
Color Temperature: 2800 (Warm White)
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen