Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, Marine Cable

Item #: 0835286

Cat #: 564-60-3401

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, Marine Cable, UL Type MC-HL and cUL Type ACIC-TC, 600 Volts 90 Deg Celsius Rating 600/1000V Marine Cable, For Cable Tray Use, Sunlight Resistant, Direct Burial

Overview

Instrumentation Cable, 16 AWG, 1-Pair, Overall Shield, Marine Cable, UL Type MC-HL and cUL Type ACIC-TC, 600 Volts 90 Deg Celsius Rating 600/1000V Marine Cable, For Cable Tray Use, Sunlight Resistant, Direct Burial

Okonite C-L-X Single pair or triad type P-OS instrumentation cables are designed for use on Class 1 Remote-Control Signaling circuits or where a 600V cable is desired, as instrumentation, process control, or computer cable transmitting signals at levels above 100 milli-volts in circuits where shielding against external interference is required, but shielding against interference among groups is not required.

Also known as: 564-60-3401, OKO564603401

Specifications

Jacket: PVC
Material: Copper
Color: Black
Conductors: 1 Pair
Volts AC: 600
Gauge: 16 AWG
Jacket: PVC
Color: Black
Volts AC: 600
Material: Copper
Conductors: 1 Pair
Gauge: 16 AWG