Breaker, Molded Case, 15A, 3P, 600Y/347VAC, 65kAIC, Record Plus

Item #: 0835156

Cat #: FBN36TE015R2

UPC: 783164336481

$ 4722.78 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 15 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC @ 480 Volt AC, Record Plus, Load Lugs, Panel Connections

Overview

Breaker, Molded Case, 15 Amp, 3-Pole, 600Y/347 Volt AC, 65 kAIC @ 480 Volt AC, Record Plus, Load Lugs, Panel Connections

Record Plus* molded case circuit breakers offer a new standard of performance: Available up to 600A with interruption capacities up to 200kAIC, global approvals, compact size, dual AC/DC ratings, common internal accessories and a broad range of improved external accessories.

Also known as: 783164336481, FBN36TE015R2, ABBFBN36TE015R2

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 15
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Poles: 3
Amps: 15
Volts AC: 600Y/347
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA