1/2 X 4 Guy Clamp Clamp Clamp. Number Of Bolts: 3

Item #: 0835035

Cat #: P929

UPC:

$ 16.79 EA
Company wide:
52 in stock
Documents & Guides
1/2 X 4 Guy Clamp Clamp Clamp. Number Of Bolts: 3. Bolt Diameter: 0.5 In. Clamp Length: 4 Inches. Clamp Width: 1-9 / 16 Inches. Material: Hot Galvanized Steel. Diameter: 0.5 In. Length: 4.0 In.

Overview

1/2 X 4 Guy Clamp Clamp Clamp. Number Of Bolts: 3. Bolt Diameter: 0.5 In. Clamp Length: 4 Inches. Clamp Width: 1-9 / 16 Inches. Material: Hot Galvanized Steel. Diameter: 0.5 In. Length: 4.0 In.
Also known as: P929, PLHP929

Specifications

Diameter: 1/2 in
Length: 4 in
Material: Steel
Type: Guy Clamp
Diameter: 1/2 in
Material: Steel
Length: 4 in
Type: Guy Clamp