Eaton SPD series surge protection device

Item #: 0835021

Cat #: SPD250600Y3M

UPC: 786685333199

$ 4298.89 EA
Company wide:
0 in stock
Surge Protection Device, SPD series, 250 kAIC, 347/600V wye (4W+G), Standard feature package and surge counter, NEMA 1 with internal disconnect enclosure, External side mount, 420 L-N, 420 L-G, 420 N-G, 840 L-L operating voltage

Overview

Surge Protection Device, SPD series, 250 kAIC, 347/600V wye (4W+G), Standard feature package and surge counter, NEMA 1 with internal disconnect enclosure, External side mount, 420 L-N, 420 L-G, 420 N-G, 840 L-L operating voltage

EatonÆs SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.

Also known as: 786685333199, SPD250600Y3M, CUTSPD250600Y3M

Specifications

IP/NEMA Rating: NEMA 1
IP/NEMA Rating: NEMA 1