RECP DUPLEX 15A 125V 2P3W STR B/SWIRE WH

Item #: 0834838

Cat #: AH5252W

UPC: 032664735264

$ 7.84 EA
Company wide:
730 in stock
Documents & Guides
RECP DUPLEX 15A 125V 2P3W STR B/SWIRE WH

Overview

RECP DUPLEX 15A 125V 2P3W STR B/SWIRE WH

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664735264, AH5252W, CWDAH5252W

Specifications

Color: White
Color: White