Variable Speed Drive, ACH 550, 3.3A, 380-480VAC, 3PH, 1.5HP, NEMA 1

Item #: 0834679

Cat #: ACH550-VDR-03A3-4 VFD

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Variable Speed Drive, ACH 550, 3.3 Amp, 380 - 480 Volt AC, 3-Phase, 1.5 Horse Power, NEMA 1

Overview

Variable Speed Drive, ACH 550, 3.3 Amp, 380 - 480 Volt AC, 3-Phase, 1.5 Horse Power, NEMA 1
Also known as: ACH550-VDR-03A3-4 VFD, ABBACH550VDR03A34

Specifications

Volts AC: 480
Type: General Purpose Drive
Family / Style: ACH550
Volts AC: 480
Family / Style: ACH550
Type: General Purpose Drive