3"-RIGID CONDUIT CLAMP, 3", SSL 304

Item #: 0834635

Cat #: B2015SS4

UPC: 781011610821

$ 9.14 EA
Company wide:
84 in stock
Documents & Guides
Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 5.8430" L x 1.25" W, Steel, Pipe or conduit clamps

Overview

Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 5.8430" L x 1.25" W, Steel, Pipe or conduit clamps

Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.

Also known as: 781011610821, B2015SS4, BLIB2015SS4

Specifications

Diameter: 3 in
Material: Stainless Steel
Diameter: 3 in
Material: Stainless Steel