1" Rigid Steel 22-1/2° Elbow

Item #: 0834552

Cat #: 1R2212

UPC: 786692003634

$ 36.77 EA
Company wide:
0 in stock
1 Inch Rigid Steel 22-1/2 Degree Elbow

Overview

1 Inch Rigid Steel 22-1/2 Degree Elbow
Also known as: 786692003634, 1R2212

Specifications

Diameter: 1 in
Material: Steel
Angle: 22 1/2°
Diameter: 1 in
Angle: 22 1/2°
Material: Steel