25 Amp/115 Volt Power Reel, Spring Rewind, 50ft

Item #: 0834546

Cat #: PC13L-5012

UPC:

$ 468.51 EA
Company wide:
8 in stock
Documents & Guides
Retractable Power Reel with Spring Rewind, (1) 5-25 Single Connector, Cord Length: 50 ft. Gauge: 12/3 AWG SJO, Voltage: 115 Volts, Amperage: 25 Amps, Weight: 29 lbs. ***Reel Only, Cord & Accessories Sold Separately***

Overview

Retractable Power Reel with Spring Rewind, (1) 5-25 Single Connector, Cord Length: 50 ft. Gauge: 12/3 AWG SJO, Voltage: 115 Volts, Amperage: 25 Amps, Weight: 29 lbs. ***Reel Only, Cord & Accessories Sold Separately***

Coxreels® PC Series spring driven "Power Cord" reels are industrial grade and heavy duty power sources. The PC Series’ self-retraction increases safety, productivity and efficiency by replace tangled extension cords. Modeled after the P and SH Series, the PC Series are designed for long-lasting, trouble-free performance even under the most demanding conditions.

Also known as: PC13L-5012, COXPC13L5012

Specifications

Color: Blue
Gauge: 12 AWG
Amps: 25
Length: 50 ft
NEMA Configuration: 5-20P
Color: Blue
Amps: 25
NEMA Configuration: 5-20P
Gauge: 12 AWG
Length: 50 ft