3" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 0834501

Cat #: 3P45WBE

UPC: 980060074282

$ 49.63 EA
Company wide:
37 in stock
Documents & Guides
3 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060074282, 3P45WBE

Specifications

Diameter: 3 in
Material: PVC
Angle: 45°
Diameter: 3 in
Angle: 45°
Material: PVC