40W 120V CANDELABRA

Item #: 0834446

Cat #: 8039-965

UPC: 785652803956

$ 285.39 EA
Company wide:
0 in stock
Documents & Guides
SGL 8039-965 40W 120V CANDELABRA

Overview

SGL 8039-965 40W 120V CANDELABRA
Also known as: 785652803956, 8039-965, SEA8039965

Specifications

Volts AC: 120
Wattage: 40
Volts AC: 120
Wattage: 40