Definite Purpose Contactor

Item #: 0834368

Cat #: C25FNF3601T

UPC: 782114623565

$ 226.92 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Control Contactor, Non-reversing, Three-pole, 60a, 24 Vdc, Openwith Metal Mounting Plate, Box Lugs (posidrive Setscrew) And Quick Connect Terminals (side-by-side), 60a Ifl, 75a Rl

Overview

Definite Purpose Control Contactor, Non-reversing, Three-pole, 60a, 24 Vdc, Openwith Metal Mounting Plate, Box Lugs (posidrive Setscrew) And Quick Connect Terminals (side-by-side), 60a Ifl, 75a Rl
Also known as: 782114623565, C25FNF3601T, CUTC25FNF3601T

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Phase: 3
Poles: 3
Volts AC: 600
Volts DC Control: 24
Mounting: Surface
Amps: 60