6 AWG, 266-Strand, Black, MTW, 1000'

Item #: 0834350

Cat #: 6MTWSTRBLAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
6 AWG, 266-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 1000' Reel.

Overview

6 AWG, 266-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 1000' Reel.
Also known as: 6MTWSTRBLAX1000

Specifications

Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Black
Gauge: 6 AWG