Shunt Release, XT, 120V 60 Hz

Item #: 0834290
Cat #: XTPAXSR120V60H
UPC:
$ 89.68 EA
Company wide:
0 in stock
Shunt Release, XT Manual Motor Protection Accessory, 120V 60 Hz

Overview

Shunt Release, XT Manual Motor Protection Accessory, 120V 60 Hz
Also known as: XTPAXSR120V60H, CUTXTPAXSR120V60H

Specifications

Mounting: Side
Volts AC: 120
Poles: 1
Mounting: Side
Poles: 1
Volts AC: 120

Customer Reviews

No reviews for this product
(0)