FO28/850/XP/SS/ECO (PK X 30)

Item #: 0834215
Cat #: 69467S
UPC: 726585694679
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, FO28/850/XP/SS/ECO (PK X 30), 28 Watts, 2725 Initial Lumens, 5000 K, 80 CRI, T Shape, 1 IN Dia, 46 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 42000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, FO28/850/XP/SS/ECO (PK X 30), 28 Watts, 2725 Initial Lumens, 5000 K, 80 CRI, T Shape, 1 IN Dia, 46 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 42000 Avg Life Hrs, Copolymer Coating
Also known as: 726585694679, 69467S, SHAFO28850XPSSECO

Specifications

Diameter: 1 in
Color Temperature: 5000 (Bright White)
Lumens: 2725
Wattage: 28
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Diameter: 1 in
Lumens: 2725
Color Rendering Index (CRI): 80
Color Temperature: 5000 (Bright White)
Wattage: 28
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)