FO32/850/XP/ECO3 (PK X 30)

Item #: 0834214

Cat #: 46828S

UPC: 726585468287

Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, FO32/850/XP/ECO (PK X 30), 32 Watts, 3000 Initial Lumens, 5000 K, 85 CRI, T Shape, 1 IN Dia, 46 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 42000 Avg Life Hrs, 850 Color, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, FO32/850/XP/ECO (PK X 30), 32 Watts, 3000 Initial Lumens, 5000 K, 85 CRI, T Shape, 1 IN Dia, 46 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 42000 Avg Life Hrs, 850 Color, Copolymer Coating
Also known as: 726585468287, 46828S, SHAFO32850XPECO3

Specifications

Diameter: 1 in
Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Lumens: 3000
Base: Medium Bi-Pin (G13)
Diameter: 1 in
Color Temperature: 5000 (Bright White)
Lumens: 3000
Wattage: 32
Color Rendering Index (CRI): 85
Base: Medium Bi-Pin (G13)