24 IN Industrial Workstation Floor Fan, Flow Rate- 3600/5200/5850 C

Item #: 0834079

Cat #: F24TE

UPC: 686334852852

$ 314.98 EA
Company wide:
0 in stock
Documents & Guides
24 IN Industrial Workstation Floor Fan, Flow Rate- 3600/5200/5850 CFM, 120 V, 1 PH, 2.4 AMP, Fan Speed- 1200/1484/1634 RPM, Floor Mounting, AC Motor, Shaft Diameter- 5/16 IN, Steel (Guard) Housing Material, Aluminum Blade

Overview

24 IN Industrial Workstation Floor Fan, Flow Rate- 3600/5200/5850 CFM, 120 V, 1 PH, 2.4 AMP, Fan Speed- 1200/1484/1634 RPM, Floor Mounting, AC Motor, Shaft Diameter- 5/16 IN, Steel (Guard) Housing Material, Aluminum Blade
Also known as: 686334852852, F24TE, TPIF24TE

Specifications

Standards: California Proposition 65
Standards: California Proposition 65