Fluorescent Lamp, T5, 25W, 3500K

Item #: 0834065

Cat #: F28T5 835 HE EA ALTO 25W

UPC: 046677406318

$ 17.80 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 25 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 40631-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 25 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2900, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 40631-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 25 W, COLOR RENDERING INDEX: 82, BASE: Medium Bipin, LIFE AVERAGE RATED: 32,000 H, EFFICIENCY: Energy Star, COLOR TEMP: 3,500 K, LIGHT OUTPUT: 2300 Lumens

Also known as: 046677406318, F28T5 835 HE EA ALTO 25W, PHIF28T5835HEEAALT

Specifications

Lumens: 2900
Color Rendering Index (CRI): 85
Wattage: 25
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 2900
Wattage: 25
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent