Heavy Duty Box with Lid, 17" x 30" x 24"

Item #: 0834062

Cat #: 17301342

UPC: 800246115953

$ 1539.80 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Box with Lid, 17 x 30 x 24 Inch, Lid Marked: "Communications", Includes: Penta Bolts.

Overview

Heavy Duty Box with Lid, 17 x 30 x 24 Inch, Lid Marked: "Communications", Includes: Penta Bolts.
Also known as: 800246115953, 17301342, OLD17301342

Specifications

Material: Polymer Concrete
Depth: 24 in
Width: 17 in
Material: Polymer Concrete
Width: 17 in
Depth: 24 in