Switch Rated Male Inlet, 20A, 480V, 2P+G

Item #: 0834057

Cat #: 63-18042

UPC: 784474550291

$ 53.12 EA
Company wide:
0 in stock
Documents & Guides
Switch Rated Male Inlet, 20 Amp, 480V, Poarity: 2P+G

Overview

Switch Rated Male Inlet, 20 Amp, 480V, Poarity: 2P+G

Rotating the ‘dead’ plug 30° counterclockwise closes the safety shutter and frees the plug to be withdrawn from the receptacle

Also known as: 784474550291, 63-18042, MEL6318042

Specifications

Amps: 20
Type: Pin &amp, amp, Male Inlet
Amps: 20
Type: Pin &amp, amp, Male Inlet