C-h Y48g51t15a 15 Kva Type Ept Tran

Item #: 0834049

Cat #: Y48G51T15A

UPC: 786680011634

$ 7112.97 EA
Company wide:
0 in stock
Documents & Guides
15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 416y/240v, 115 Degree C, Aluminum Windings

Overview

15 Kva Rating, 3-phase, General Purpose Transformer, Sand And Resin Encapsulated, 480v, 416y/240v, 115 Degree C, Aluminum Windings
Also known as: 786680011634, Y48G51T15A, CUTY48G51T15A

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 240, 460Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 240, 460Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R