
Fluorescent High Bay Fixture, 4', 4-Lamp, T8, 120/277V, 32W
Item #: 0834023
Cat #: IBZ432
UPC: 745976255497
Call for price
Company wide:
0
in stock
Documents & Guides
4' High Bay Fixture, (4) 32W T8 Lamps, 120/277V, Narrow Distribution, No Shielding.
Overview
4' High Bay Fixture, (4) 32W T8 Lamps, 120/277V, Narrow Distribution, No Shielding.
Also known as: 745976255497, IBZ432, LITIBZ432
Specifications
| Wattage: | 32 |
| Volts AC: | 120, 277 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |
| Type: | T8 High Bay |
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Type: | T8 High Bay |
| Volts AC: | 120, 277 |
| Light Technology: | Fluorescent |