ILL MOM PB SIL-BZL FLSH RED

Item #: 0833998

Cat #: M22-DL-R

UPC: 786685274553

$ 12.80 EA
Company wide:
1 in stock
Eaton M22 modular pushbutton, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Silver, Button: Red, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations

Overview

Eaton M22 modular pushbutton, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Silver, Button: Red, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685274553, M22-DL-R, CUTM22DLR

Specifications

Mounting: Panel
Color: Red
Type: Flush, Operator Only, Illuminated, Pushbutton
Size: 22.5 mm
Family / Style: M22
Mounting: Panel
Type: Flush, Operator Only, Illuminated, Pushbutton
Family / Style: M22
Color: Red
Size: 22.5 mm