C440 (9-45a) Sz 1 Fvnr Str 120vac Gnd Flt

Item #: 0833976

Cat #: AN19DN0A5G045

UPC: 786685417714

$ 908.73 EA
Company wide:
0 in stock
C440 (9-45a) Sz 1 Fvnr Str 120vac Gnd Flt

Overview

C440 (9-45a) Sz 1 Fvnr Str 120vac Gnd Flt

NEMA Non-Reversing Freedom Series Starter Catalog#:AN19DN0A5G045 NEMA Non-Reversing Freedom Series Starter, With C440 EOLR Ground fault feature set, SEL Reset, SEL Class (10, 20), 120V/60 Hz or 110V/50 Hz coil

Also known as: 786685417714, AN19DN0A5G045, CUTAN19DN0A5G045

Specifications

Family / Style: Freedom
Size: 1
Type: Open
Family / Style: Freedom
Type: Open
Size: 1