
25 Watt Incandescent Bulb Decorative Globe
Item #: 0833972
Cat #: 25G16-1/2C/W/BL-120V
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Incandescent Decorative Lamp, 25W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 165, Rated Average Life: 1,500 Hrs. Color: White.
Overview
Incandescent Decorative Lamp, 25W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 165, Rated Average Life: 1,500 Hrs. Color: White.
Also known as: 25G16-1/2C/W/BL-120V, GNR25G1612CWBL120V
Specifications
| Shape: | G16-1/2 (Globe) |
| Lumens: | 165 |
| Volts AC: | 120 |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Incandescent |
| Base: | Candelabra Screw (E12) |
| Shape: | G16-1/2 (Globe) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Incandescent |
| Lumens: | 165 |
| Wattage: | 25 |
| Color Temperature: | 2700 (Warm White) |
| Base: | Candelabra Screw (E12) |