C440 (9-45a) Sz 2 Fvnr Str 240vac Gnd Flt

Item #: 0833944

Cat #: AN19GN0B5G045

UPC: 786685415451

$ 1602.87 EA
Company wide:
0 in stock
C440 (9-45a) Sz 2 Fvnr Str 240vac Gnd Flt

Overview

C440 (9-45a) Sz 2 Fvnr Str 240vac Gnd Flt

Nema Non-Reversing Freedom Series Starter NEMA Non-Reversing Freedom Series Starter, With C440 EOLR Ground fault feature set, SEL Reset, SEL Class (10, 20), 240V/60 Hz or 220V/50 Hz coil

Also known as: 786685415451, AN19GN0B5G045, CUTAN19GN0B5G045

Specifications

Family / Style: Freedom
Type: Open
Size: 2
Family / Style: Freedom
Size: 2
Type: Open