Extra-Large Work Glove

Item #: 0833943

Cat #: 40084

UPC: 092644600081

$ 29.99 EA
Company wide:
6 in stock
Documents & Guides
LiNEMAn Work Glove, Material: 4" Leather/Neoprene/Spandex, Size: X-Large.

Overview

LiNEMAn Work Glove, Material: 4" Leather/Neoprene/Spandex, Size: X-Large.

Durably constructed to withstand the day-to-day abuse linemans' hands take. The 4-Inch (102 mm) leather and Neoprene cuffs with side vents offer protection from the outside elements. Designed by linemen for the lineman.

Also known as: 092644600081, 40084, KLE40084

Specifications

Size: XL
Standards: California Proposition 65
Size: XL
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)