Large Work Glove

Item #: 0833942

Cat #: 40082

UPC: 092644600074

$ 29.99 EA
Company wide:
12 in stock
Documents & Guides
Lineman Work Glove, Material: 4" Leather/Neoprene/Spandex, Size: Large.

Overview

Lineman Work Glove, Material: 4" Leather/Neoprene/Spandex, Size: Large.

Durably constructed to withstand the day-to-day abuse linemans' hands take. The 4-Inch (102 mm) leather and Neoprene cuffs with side vents offer protection from the outside elements. Designed by linemen for the lineman.

Also known as: 092644600074, 40082, KLE40082

Specifications

Size: Large
Standards: California Proposition 65
Size: Large
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)